Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Cast iron gear
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
Rated Efficiency
96%
Standard
AGMA Service Class I
Ratio
10:1
Input Power Rating
1.15 hp, 0.858 kW
Output Bore Shaft Dia.
1 in
Series
200
Output Torque Rating Range [Min]
350 lb-in, 10 Nm
Output Speed
178 rpm
Output Shaft
Hollow
Output Torque
390 lb-in
Input Motor HP
1
Motor Frame Size
B556C
Style
No Base Input Flange
Output Torque Rating Range [Max]
624 lb-in, 49 Nm
Weight
29.1 LB
EAN or UPC
781711392027
We're here for you
with Service Centers across the country - We have your back