Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
Output Torque
403 lb-in
Output Torque Rating Range [Min]
350 lb-in, 10 Nm
Output Torque Rating Range [Max]
624 lb-in, 49 Nm
Output Speed
121 rpm
Standard
AGMA Service Class I
Motor Frame Size
B556C
Ratio
14:1
Input Motor HP
3/4
Output Bore Shaft Dia.
1 in
Output Shaft
Hollow
Input Power Rating
0.8 hp, 0.597 kW
Style
No Base Input Flange
Series
200
Rated Efficiency
96%
Weight
29.1 LB
EAN or UPC
781711392041
We're here for you
with Service Centers across the country - We have your back