Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Cast iron gear
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Must be filled to the proper level with the recommended lubricant for your application before operation
Output Speed
87 rpm
Input Power Rating
0.57 hp, 0.425 kW
Series
200
Bore Code
B5
Style
No Base Input Flange
Output Shaft
Hollow
Output RPM @ 1750 rpm Input
87 rpm
Actual Ratio
20.03
Output Torque Rating Range [Max]
624 lb-in, 49 Nm
Rated Efficiency
96%
Motor Frame Size
B556C
Input Motor HP
1/2
Output Torque Rating Range [Min]
350 lb-in, 10 Nm
Output Bore Shaft Dia.
1 in
Standard
AGMA Service Class I
Output Torque
398 lb-in
Ratio
20:1
Weight
29.1 LB
EAN or UPC
781711392089
We're here for you
with Service Centers across the country - We have your back