Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
Input Motor HP
1/2
Output Bore Shaft Dia.
1 in
Ratio
20:1
Base Mounting Attachment
Horizontal Base Mount
Output Torque
398 lb-in
Output Speed
87 rpm
Rated Efficiency
96%
Series
200
Output Torque Rating Range [Min]
350 lb-in, 10 Nm
Output Torque Rating Range [Max]
624 lb-in, 49 Nm
Motor Frame Size
B556C
Assembly Type
H1
Output Shaft
Hollow
Input Power Rating
0.57 hp, 0.425 kW
Standard
AGMA Service Class I
Style
Horizontal Base Input Flange
Weight
38.1 LB
EAN or UPC
889208829534
We're here for you
with Service Centers across the country - We have your back