Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Cast iron gear
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Must be filled to the proper level with the recommended lubricant for your application before operation
Ratio
4:1
Output Torque Rating Range [Max]
349 lb-in, 49 Nm
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Output RPM @ 1750 rpm Input
431 rpm
Style
No Base Input Flange
Series
200
Input Power Rating
2.02 hp, 1.506 kW
Output Torque
289 lb-in
Output Shaft
Hollow
Bore Code
B5
Rated Efficiency
98%
Output Bore Shaft Dia.
1 in
Actual Ratio
4.06
Motor Frame Size
B556C
Output Speed
431 rpm
Standard
AGMA Service Class III
Input Motor HP
1
Weight
31.1 LB
EAN or UPC
781711392140
We're here for you
with Service Centers across the country - We have your back