Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
Input Power Rating
2.02 hp, 1.506 kW
Motor Frame Size
B556C
Output Bore Shaft Dia.
1 in
Output Torque
289 lb-in
Assembly Type
H1
Standard
AGMA Service Class III
Style
Horizontal Base Input Flange
Output Speed
431 rpm
Base Mounting Attachment
Horizontal Base Mount
Series
200
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Ratio
4:1
Rated Efficiency
98%
Output Torque Rating Range [Max]
349 lb-in, 49 Nm
Output Shaft
Hollow
Input Motor HP
1
Weight
40.1 LB
EAN or UPC
194208176312
We're here for you
with Service Centers across the country - We have your back