Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Heat-treated alloy steel gears and pinions
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Ratio
10:1
Series
200
Standard
AGMA Service Class I
Input Power Rating
2.9 hp, 2.163 kW
Output RPM @ 1750 rpm Input
178 rpm
Output Bore Shaft Dia.
1.25 in
Output Speed
178 rpm
Motor Frame Size
B7140TC180C
Bore Code
B7
Actual Ratio
9.84
Style
No Base Input Flange
Output Torque
672 lb-in
Output Torque Rating Range [Min]
625 lb-in, 75 Nm
Output Torque Rating Range [Max]
899 lb-in, 99 Nm
Input Motor HP
2
Rated Efficiency
95%
Output Shaft
Hollow
Weight
42.1 LB
EAN or UPC
781711392201
We're here for you
with Service Centers across the country - We have your back