Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Heat-treated alloy steel gears and pinions
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
Motor Frame Size
B556C
Output Speed
73 rpm
Ratio
24:1
Series
200
Input Motor HP
1
Output Bore Shaft Dia.
1.25 in
Input Power Rating
0.98 hp, 0.731 kW
Style
No Base Input Flange
Output Torque Rating Range [Min]
625 lb-in, 75 Nm
Output Torque
809 lb-in
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
899 lb-in, 99 Nm
Output Shaft
Hollow
Rated Efficiency
96%
Weight
42.1 LB
EAN or UPC
781711392300
We're here for you
with Service Centers across the country - We have your back