Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
Input Motor HP
1
Motor Frame Size
B556C
Output Torque
758 lb-in
Rated Efficiency
96%
Ratio
20:1
Style
Horizontal Base Input Flange
Input Power Rating
1.09 hp, 0.813 kW
Assembly Type
H4
Output Torque Rating Range [Min]
625 lb-in, 75 Nm
Series
200
Base Mounting Attachment
Horizontal Base Mount
Output Speed
87 rpm
Standard
AGMA Service Class I
Output Shaft
Hollow
Output Bore Shaft Dia.
1.25 in
Output Torque Rating Range [Max]
899 lb-in, 99 Nm
Weight
58.1 LB
EAN or UPC
889208096936
We're here for you
with Service Centers across the country - We have your back