Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Heat-treated alloy steel gears and pinions
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Must be filled to the proper level with the recommended lubricant for your application before operation
Output Torque Rating Range [Max]
624 lb-in, 74 Nm
Style
No Base Input Flange
Rated Efficiency
98%
Actual Ratio
4.06
Output Shaft
Hollow
Output Bore Shaft Dia.
1.25 in
Output RPM @ 1750 rpm Input
431 rpm
Ratio
4:1
Input Power Rating
3.17 hp, 2.364 kW
Output Torque Rating Range [Min]
350 lb-in, 50 Nm
Motor Frame Size
B7140TC180C
Output Torque
455 lb-in
Standard
AGMA Service Class II
Input Motor HP
2
Series
200
Bore Code
B7
Output Speed
431 rpm
Weight
44.1 LB
EAN or UPC
781711392362
We're here for you
with Service Centers across the country - We have your back