Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Heat-treated alloy steel gears and pinions
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Mounting of speed reducers in overhead positions may be hazardous
Use of external guides or supports is strongly recommended for overhead mounting.
Output Shaft
Hollow
Output RPM @ 1750 rpm Input
121 rpm
Input Motor HP
3
Series
200
Output Speed
121 rpm
Motor Frame Size
B9180TC210C
Ratio
14:1
Rated Efficiency
96%
Style
No Base Input Flange
Output Torque
1500 lb-in
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Input Power Rating
3 hp, 2.237 kW
Actual Ratio
14.45
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Output Bore Shaft Dia.
1.438 in
Bore Code
B9
Standard
AGMA Service Class I
Weight
66.1 LB
EAN or UPC
781711472262
We're here for you
with Service Centers across the country - We have your back