Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Heat-treated alloy steel gears and pinions
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Not recommended for new applications.
Output Speed
87 rpm
Motor Frame Size
B9180TC210C
Output Torque Rating Range [Max]
1724 lb-in, 199 Nm
Standard
AGMA Service Class I
Bore Code
B9
Output RPM @ 1750 rpm Input
87 rpm
Output Torque Rating Range [Min]
1450 lb-in, 150 Nm
Style
No Base Input Flange
Actual Ratio
20.03
Output Torque
1679 lb-in
Input Motor HP
3
Rated Efficiency
96%
Ratio
20:1
Output Shaft
Hollow
Output Bore Shaft Dia.
1.438 in
Input Power Rating
2.43 hp, 1.812 kW
Series
200
Weight
66.1 LB
EAN or UPC
781711472286
We're here for you
with Service Centers across the country - We have your back