Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Heat-treated alloy steel gears and pinions
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Mounting of speed reducers in overhead positions may be hazardous
Use of external guides or supports is strongly recommended for overhead mounting.
Actual Ratio
23.95
Rated Efficiency
96%
Output Torque
1791 lb-in
Ratio
24:1
Output Torque Rating Range [Max]
1999 lb-in, 249 Nm
Series
200
Output RPM @ 1750 rpm Input
73 rpm
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
1725 lb-in, 200 Nm
Output Bore Shaft Dia.
1.438 in
Output Speed
73 rpm
Input Power Rating
2.17 hp, 1.618 kW
Input Motor HP
2
Motor Frame Size
B7140TC180C
Output Shaft
Hollow
Style
No Base Input Flange
Bore Code
B7
Weight
66.1 LB
EAN or UPC
781711392584
We're here for you
with Service Centers across the country - We have your back