Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
Standard
AGMA Service Class I
Assembly Type
H1
Output Torque
1791 lb-in
Rated Efficiency
96%
Base Mounting Attachment
Horizontal Base Mount
Input Motor HP
2
Output Torque Rating Range [Min]
1725 lb-in, 200 Nm
Motor Frame Size
B7140TC180C
Output Shaft
Hollow
Style
Horizontal Base Input Flange
Output Torque Rating Range [Max]
1999 lb-in, 249 Nm
Series
200
Output Speed
73 rpm
Output Bore Shaft Dia.
1.438 in
Input Power Rating
2.17 hp, 1.618 kW
Ratio
24:1
Weight
83.1 LB
EAN or UPC
884107127026
We're here for you
with Service Centers across the country - We have your back