Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Heat-treated alloy steel gears and pinions
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Must be filled to the proper level with the recommended lubricant for your application before operation
Standard
AGMA Service Class I
Ratio
4:1
Input Power Rating
6.63 hp, 4.944 kW
Output Shaft
Hollow
Output Torque Rating Range [Min]
900 lb-in, 100 Nm
Input Motor HP
5
Output Bore Shaft Dia.
1.438 in
Style
No Base Input Flange
Motor Frame Size
B9180TC210C
Bore Code
B9
Output RPM @ 1750 rpm Input
431 rpm
Series
200
Output Speed
431 rpm
Rated Efficiency
98%
Output Torque
950 lb-in
Output Torque Rating Range [Max]
1174 lb-in, 124 Nm
Actual Ratio
4.06
Weight
67.1 LB
EAN or UPC
781711392645
We're here for you
with Service Centers across the country - We have your back