Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Heat-treated alloy steel gears and pinions
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Must be filled to the proper level with the recommended lubricant for your application before operation
Output Torque
2426 lb-in
Output Shaft
Hollow
Ratio
10:1
Rated Efficiency
96%
Output Speed
178 rpm
Output Torque Rating Range [Max]
2499 lb-in, 299 Nm
Input Motor HP
5
Motor Frame Size
B9180TC210C
Style
No Base Input Flange
Output Torque Rating Range [Min]
2000 lb-in, 250 Nm
Series
200
Output RPM @ 1750 rpm Input
178 rpm
Input Power Rating
7.12 hp, 5.309 kW
Bore Code
B9
Actual Ratio
9.84
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.938 in
Weight
116.1 LB
EAN or UPC
781711392683
We're here for you
with Service Centers across the country - We have your back