Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Heat-treated alloy steel gears and pinions
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Not recommended for new applications.
Motor Frame Size
B9180TC210C
Output RPM @ 1750 rpm Input
121 rpm
Output Torque
2842 lb-in
Output Shaft
Hollow
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Ratio
14:1
Output Bore Shaft Dia.
1.938 in
Input Power Rating
5.69 hp, 4.243 kW
Actual Ratio
14.45
Standard
AGMA Service Class I
Series
200
Bore Code
B9
Style
No Base Input Flange
Rated Efficiency
96%
Input Motor HP
5
Output Speed
121 rpm
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Weight
116.1 LB
EAN or UPC
781711392720
We're here for you
with Service Centers across the country - We have your back