Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Heat-treated alloy steel gears and pinions
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Must be filled to the proper level with the recommended lubricant for your application before operation
Output RPM @ 1750 rpm Input
87 rpm
Output Speed
87 rpm
Input Power Rating
4.36 hp, 3.251 kW
Actual Ratio
20.03
Output Torque Rating Range [Max]
3499 lb-in, 349 Nm
Input Motor HP
5
Output Torque Rating Range [Min]
3000 lb-in, 300 Nm
Output Shaft
Hollow
Output Torque
3022 lb-in
Ratio
20:1
Style
No Base Input Flange
Standard
AGMA Service Class I
Motor Frame Size
B9180TC210C
Rated Efficiency
96%
Bore Code
B9
Series
200
Output Bore Shaft Dia.
1.938 in
Weight
116.1 LB
EAN or UPC
781711392805
We're here for you
with Service Centers across the country - We have your back