Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Heat-treated alloy steel gears and pinions
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
The use of these regulators to control pressures outside of the specified ranges is not recommended
Series
200
Output Torque
3175 lb-in
Input Motor HP
5
Input Power Rating
3.83 hp, 2.856 kW
Ratio
24:1
Output Speed
73 rpm
Rated Efficiency
96%
Output Torque Rating Range [Min]
3000 lb-in, 350 Nm
Output RPM @ 1750 rpm Input
73 rpm
Style
No Base Input Flange
Output Shaft
Hollow
Actual Ratio
23.95
Bore Code
B9
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1.938 in
Motor Frame Size
B9180TC210C
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Weight
116.1 LB
EAN or UPC
781711392843
We're here for you
with Service Centers across the country - We have your back