Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Heat-treated alloy steel gears and pinions
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Must be filled to the proper level with the recommended lubricant for your application before operation
Motor Frame Size
B11210TC250UC
Series
200
Rated Efficiency
98%
Output RPM @ 1750 rpm Input
431 rpm
Standard
AGMA Service Class I
Output Shaft
Hollow
Bore Code
B11
Style
No Base Input Flange
Ratio
4:1
Output Torque
1900 lb-in
Output Torque Rating Range [Max]
1999 lb-in, 249 Nm
Output Torque Rating Range [Min]
1725 lb-in, 200 Nm
Input Motor HP
10
Input Power Rating
13.26 hp, 9.888 kW
Output Bore Shaft Dia.
1.938 in
Actual Ratio
4.06
Output Speed
431 rpm
Weight
116.1 LB
EAN or UPC
781711392904
We're here for you
with Service Centers across the country - We have your back