Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Heat-treated alloy steel gears and pinions
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Use of external guides or supports is strongly recommended for overhead mounting.
Output Torque Rating Range [Min]
4000 lb-in, 450 Nm
Standard
AGMA Service Class I
Rated Efficiency
96%
Ratio
10:1
Input Power Rating
13.64 hp, 10.171 kW
Input Motor HP
10
Output Torque Rating Range [Max]
4999 lb-in, 549 Nm
Series
200
Output Bore Shaft Dia.
2.188 in
Actual Ratio
9.84
Output Shaft
Hollow
Output Speed
178 rpm
Motor Frame Size
B11210TC250UC
Output RPM @ 1750 rpm Input
178 rpm
Output Torque
4641 lb-in
Style
No Base Input Flange
Bore Code
B11
Weight
153.1 LB
EAN or UPC
781711392966
We're here for you
with Service Centers across the country - We have your back