Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Heat-treated alloy steel gears and pinions
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Not recommended for new applications.
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Output Speed
101 rpm
Actual Ratio
17.28
Output RPM @ 1750 rpm Input
101 rpm
Output Torque
5071 lb-in
Output Shaft
Hollow
Style
No Base Input Flange
Bore Code
B11
Series
200
Input Motor HP
7 1/2
Motor Frame Size
B11210TC250UC
Output Bore Shaft Dia.
2.188 in
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Ratio
17:1
Rated Efficiency
96%
Input Power Rating
8.49 hp, 6.331 kW
Weight
153.1 LB
EAN or UPC
781711472330
We're here for you
with Service Centers across the country - We have your back