Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Heat-treated alloy steel gears and pinions
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Some chemicals can cause damage
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Ratio
20:1
Output Torque
5198 lb-in
Output RPM @ 1750 rpm Input
87 rpm
Bore Code
B11
Actual Ratio
20.03
Rated Efficiency
96%
Output Bore Shaft Dia.
2.188 in
Style
No Base Input Flange
Output Shaft
Hollow
Series
200
Standard
AGMA Service Class I
Input Motor HP
7 1/2
Output Torque Rating Range [Min]
5000 lb-in, 550 Nm
Output Torque Rating Range [Max]
5999 lb-in, 649 Nm
Output Speed
87 rpm
Motor Frame Size
B11210TC250UC
Input Power Rating
7.51 hp, 5.6 kW
Weight
153.1 LB
EAN or UPC
781711472347
We're here for you
with Service Centers across the country - We have your back