Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
features
Heat-treated alloy steel gears and pinions
Pinions and gears are straddle mounted between antifriction bearings
Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
Pinion cut integral on the shaft
High quality oil seals
No base
caution
Must be filled to the proper level with the recommended lubricant for your application before operation
Rated Efficiency
98%
Input Power Rating
19.9 hp, 14.839 kW
Output Bore Shaft Dia.
2.188 in
Output Speed
431 rpm
Input Motor HP
10
Bore Code
B11
Series
200
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Output Shaft
Hollow
Motor Frame Size
B11210TC250UC
Actual Ratio
4.06
Output RPM @ 1750 rpm Input
431 rpm
Standard
AGMA Service Class II
Output Torque
2851 lb-in
Style
No Base Input Flange
Ratio
4:1
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Weight
155.1 LB
EAN or UPC
781711393086
We're here for you
with Service Centers across the country - We have your back