Boston Gear's 200 Series Optimount® combines the unique benefits of a shaft mount gear drive but also the flexibility of a base mounted reducer. Because of its precision machined external surfaces, the 200 Series can be integrated directly into an OEM piece of equipment or, with the addition of an output shaft kit and horizontal/vertical base, be converted to a parallel shaft base mounted gear drive.
Standard
AGMA Service Class II
Output Shaft
Hollow
Output Torque Rating Range [Max]
2999 lb-in, 349 Nm
Output Speed
431 rpm
Series
200
Base Mounting Attachment
Vertical Base
Ratio
4:1
Output Torque Rating Range [Min]
2500 lb-in, 300 Nm
Assembly Type
V1
Output Torque
2851 lb-in
Rated Efficiency
98%
Input Motor HP
10
Motor Frame Size
B11210TC250UC
Input Power Rating
19.9 hp, 14.839 kW
Style
Vertical Base Input Flange
Output Bore Shaft Dia.
2.188 in
Weight
196.1 LB
EAN or UPC
191191036012
We're here for you
with Service Centers across the country - We have your back