Boston Gear
F710-10-B4-G
700 Series 10:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101806195
- 0.33 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Torque Out @ 1750 rpm | 138 in lb |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Bolt Center | 2 5/8" x 1 11/16" |
| Motor Frame Size | B442CZ |
| Output Torque | 138 lb-in |
| Media Mapping Output | G |
| Fan Cooled | No |
| Media Mapping Style | F |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Output Shaft | Solid |
| Base | No |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Washdown Duty | No |
| Use With | 710 |
| Series | 700 |
| Center Distance Code | 710 |
| Box Length | 4 1/4 in |
| Shaft Assembly Code | G |
| Motor HP | 0.3333 hp |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Ratio | 10:1 |
| Input Motor HP | 0.33 |
| Base to Centerline of Output Shaft | 1.31 in |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Bore Code | B4 |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Output Torque @ RPM | 118 in lb @ 1150 rpm, 138 in lb @ 1750 rpm |
| Output Configuration | Left Output |
| Input (Shaft or Bore) Size | 1/2 in |
| Lubrication | None |
| Family Name | F |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Input HP @ 100 rpm | 0.03 hp |
| Input Configuration | C-Face Quilled |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Standard | AGMA Service Class II |
| Base to Centerline of Input Shaft | 2.3125 in |
| Material | Cast Iron, Standard Paint |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Output Speed | 175 rpm |
| Output Shaft Projection | Solid Left Output |
| Housing Material | Cast Iron |
| Center Distance | 1 in |
| Torque Out @ 1150 rpm | 118 in lb |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Output (Shaft or Bore) Size | 1/2 in |
| Rated Efficiency | 87% |
| Output Bore Shaft Dia. | 0.5 in |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Motor Application | General Purpose |
| Frame | 42CZ |
| Style | Right Angle |
| Worm Position | Universal |
| Box Height | 3 5/8 in |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Reduction Type | Single |
| Base Mounting Attachment | No Base |
| Input HP @ RPM | 0.23 hp @ 1150 rpm, 0.44 hp @ 1750 rpm |
| Input Power Rating | 0.44 hp, 0.328 kW |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Frame Size | 42CZ |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Box Width | 3 11/32 in |
| Weight | 10.1 LB |
| EAN or UPC | 781711518526 |
