Boston Gear
F710-10-B4-H
700 Series 10:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809370
- 0.33 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Base | No |
| Washdown Duty | No |
| Output Torque | 138 lb-in |
| Family Name | F |
| Standard | AGMA Service Class II |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Base Mounting Attachment | No Base |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Input Configuration | C-Face Quilled |
| Material | Cast Iron, Standard Paint |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Box Length | 4 1/4 in |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Output Speed | 175 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Use With | 710 |
| Torque Out @ 1150 rpm | 118 in lb |
| Worm Position | Universal |
| Output Shaft | Solid |
| Motor HP | 0.3333 hp |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Keyway Size | 1/8 x 1/16 |
| Style | Right Angle |
| Box Height | 3 5/8 in |
| Media Mapping Style | F |
| Output (Shaft or Bore) Size | 1/2 in |
| Bolt Center | 2 5/8" x 1 11/16" |
| Input (Shaft or Bore) Size | 1/2 in |
| Input Power Rating | 0.44 hp, 0.328 kW |
| Output Torque @ RPM | 118 in lb @ 1150 rpm, 138 in lb @ 1750 rpm |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Media Mapping Output | H |
| Motor Application | General Purpose |
| Input Motor HP | 0.33 |
| Center Distance | 1 in |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Output Configuration | Left & Right Output |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Output Shaft Projection | Solid Double Projecting Output |
| Housing Material | Cast Iron |
| Frame | 42CZ |
| Center Distance Code | 710 |
| Max. Input HP @ 100 rpm | 0.03 hp |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Motor Frame Size | B442CZ |
| Lubrication | None |
| Frame Size | 42CZ |
| Box Width | 3 11/32 in |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Reduction Type | Single |
| Output Bore Shaft Dia. | 0.5 in |
| Ratio | 10:1 |
| Bore Code | B4 |
| Base to Centerline of Output Shaft | 1.31 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Torque Out @ 1750 rpm | 138 in lb |
| Shaft Assembly Code | H |
| Fan Cooled | No |
| Series | 700 |
| Input HP @ RPM | 0.23 hp @ 1150 rpm, 0.44 hp @ 1750 rpm |
| Rated Efficiency | 87% |
| Weight | 10.1 LB |
| EAN or UPC | 781711518533 |
