Boston Gear
F710-10-B4-J
700 Series 10:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101834484
- 0.33 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Center Distance Code | 710 |
| Box Width | 3 11/32 in |
| Fan Cooled | No |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Output (Shaft or Bore) Size | 1/2 in |
| Output Bore Shaft Dia. | 0.5 in |
| Series | 700 |
| Rated Efficiency | 87% |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Output Shaft Projection | Solid Right Output |
| Input Power Rating | 0.44 hp, 0.328 kW |
| Ratio | 10:1 |
| Motor Application | General Purpose |
| Material | Cast Iron, Standard Paint |
| Shaft Assembly Code | J |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Family Name | F |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Standard | AGMA Service Class II |
| Output Configuration | Right Output |
| Box Height | 3 5/8 in |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Output Torque @ RPM | 118 in lb @ 1150 rpm, 138 in lb @ 1750 rpm |
| Output Torque | 138 lb-in |
| Base Mounting Attachment | No Base |
| Housing Material | Cast Iron |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Base to Centerline of Output Shaft | 1.31 in |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Input Motor HP | 0.33 |
| Media Mapping Style | F |
| Washdown Duty | No |
| Input HP @ RPM | 0.23 hp @ 1150 rpm, 0.44 hp @ 1750 rpm |
| Bore Code | B4 |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Worm Position | Universal |
| Input (Shaft or Bore) Size | 1/2 in |
| Input Configuration | C-Face Quilled |
| Frame | 42CZ |
| Bolt Center | 2 5/8" x 1 11/16" |
| Use With | 710 |
| Frame Size | 42CZ |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Torque Out @ 1150 rpm | 118 in lb |
| Style | Right Angle |
| Output Speed | 175 rpm |
| Center Distance | 1 in |
| Media Mapping Output | J |
| Output Shaft | Solid |
| Lubrication | None |
| Base | No |
| Torque Out @ 1750 rpm | 138 in lb |
| Reduction Type | Single |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Box Length | 4 1/4 in |
| Max. Input HP @ 100 rpm | 0.03 hp |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Keyway Size | 1/8 x 1/16 |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Motor HP | 0.3333 hp |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Motor Frame Size | B442CZ |
| Weight | 10.1 LB |
| EAN or UPC | 781711518540 |
