Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Drives used in a vertical mounting application may require additional pipe plugs and/or grease fittings for proper lubrication and are considered special.
High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
Output RPM @ 1750 rpm Input
175 rpm
Bolt Centers w/ Vertical Base Kits (in)
5.13 x 2.31
Style
Right Angle
Bolt Centers w/ Std. Base Kit (in)
3 3/4 x 2 7/8
Ratio
10:1
Torque Out @ 1750 rpm
138 in lb
Output Torque
138 lb-in
Max. Thrust Load @ RPM
200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm
Base
No
Housing Material
Cast Iron
Frame
56C
Use With
710
Media Mapping Output
G
Frame Size
56C
Base to Centerline of Output Shaft
1.31 in
Material
Cast Iron, Standard Paint
Base to Shaft Center Height w/High Vert. Base Kit
2.94 in
Output RPM @ Input RPM
175 rpm @ 1750 rpm
Bolt Center Length x Bolt Center Width
2 5/8 in x 1 11/16 in
Series
700
Media Mapping Style
F
Fan Cooled
No
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Thermal Input Horsepower @ 1750 RPM
N/A
Base Mounting Attachment
No Base
Input Motor HP
0.33
Output Shaft Projection
Solid Left Output
Output Speed
175 rpm
Reduction Type
Single
Bolt Center
2 5/8" x 1 11/16"
Input Configuration
C-Face Quilled
Output Torque @ RPM
118 in lb @ 1150 rpm, 138 in lb @ 1750 rpm
Max. Overhung Load @ RPM
150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm
Output Configuration
Left Output
Output Shaft
Solid
Max. Thrust Load @ 1150 rpm
200 lb/in
Motor Application
General Purpose
Box Height
3 5/8 in
Lubrication
None
Max. Input HP @ 100 rpm
0.03 hp
Box Width
3 11/32 in
Torque Out @ 1150 rpm
118 in lb
Max. Overhung Load @ 1750 rpm
150 lb/in
HP @ RPM
0.1666667 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm
Input HP @ RPM
0.23 hp @ 1150 rpm, 0.44 hp @ 1750 rpm
Input (Shaft or Bore) Size
5/8 in
Standard
AGMA Service Class II
Input Power Rating
0.44 hp, 0.328 kW
Bore Code
B5
Family Name
F
Center Distance Code
710
Motor Frame Size
B556C
Center Distance
1 in
Output (Shaft or Bore) Size
1/2 in
Output Bore Shaft Dia.
0.5 in
Motor HP
0.3333 hp
Washdown Duty
No
Base to Centerline of Input Shaft
2 5/16 in
Rated Efficiency
87%
Shaft Assembly Code
G
Worm Position
Universal
Box Length
4 1/4 in
Base to Shaft Center Height w/Std. Base Kit
2 3/4 in
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Weight
10.1 LB
EAN or UPC
781711598290
We're here for you
with Service Centers across the country - We have your back