Boston Gear
F710-10-B5-H
700 Series 10:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101800848
- 0.33 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Not recommended for use with bolted clamps
| Torque Out @ 1150 rpm | 118 in lb |
| Use With | 710 |
| Base | No |
| Base Mounting Attachment | No Base |
| Series | 700 |
| Output (Shaft or Bore) Size | 1/2 in |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Shaft Assembly Code | H |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Input Configuration | C-Face Quilled |
| Center Distance Code | 710 |
| Output Shaft | Solid |
| Output Bore Shaft Dia. | 0.5 in |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Family Name | F |
| Housing Material | Cast Iron |
| Worm Position | Universal |
| Ratio | 10:1 |
| Reduction Type | Single |
| Motor HP | 0.3333 hp |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Input Power Rating | 0.44 hp, 0.328 kW |
| Style | Right Angle |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Input Motor HP | 0.33 |
| Fan Cooled | No |
| Output Speed | 175 rpm |
| Output Shaft Projection | Solid Double Projecting Output |
| Output Torque @ RPM | 118 in lb @ 1150 rpm, 138 in lb @ 1750 rpm |
| Material | Cast Iron, Standard Paint |
| Center Distance | 1 in |
| Frame | 56C |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Box Height | 3 5/8 in |
| Output Torque | 138 lb-in |
| Lubrication | None |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Rated Efficiency | 87% |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Output Configuration | Left & Right Output |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Input HP @ RPM | 0.23 hp @ 1150 rpm, 0.44 hp @ 1750 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Media Mapping Output | H |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Box Length | 4 1/4 in |
| Base to Centerline of Output Shaft | 1.31 in |
| Box Width | 3 11/32 in |
| Media Mapping Style | F |
| Keyway Size | 3/16 x 3/32 |
| Motor Frame Size | B556C |
| Torque Out @ 1750 rpm | 138 in lb |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Frame Size | 56C |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Max. Input HP @ 100 rpm | 0.03 hp |
| Bore Code | B5 |
| Standard | AGMA Service Class II |
| Bolt Center | 2 5/8" x 1 11/16" |
| Washdown Duty | No |
| Motor Application | General Purpose |
| Weight | 10.1 LB |
| EAN or UPC | 781711598306 |
