Boston Gear
F710-10-B5-J
700 Series 10:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101418525
- 0.33 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Do not use without guards
| Output Configuration | Right Output |
| Output Torque | 138 lb-in |
| Max. Input HP @ 100 rpm | 0.03 hp |
| Standard | AGMA Service Class II |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Media Mapping Output | J |
| Input HP @ RPM | 0.23 hp @ 1150 rpm, 0.44 hp @ 1750 rpm |
| Base | No |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Family Name | F |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame Size | 56C |
| Torque Out @ 1150 rpm | 118 in lb |
| Ratio | 10:1 |
| Washdown Duty | No |
| Box Width | 3 11/32 in |
| Frame | 56C |
| Bolt Center | 2 5/8" x 1 11/16" |
| Box Length | 4 1/4 in |
| Housing Material | Cast Iron |
| Style | Right Angle |
| Input Motor HP | 0.33 |
| Torque Out @ 1750 rpm | 138 in lb |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Motor Application | General Purpose |
| Output Bore Shaft Dia. | 0.5 in |
| Output Speed | 175 rpm |
| Output (Shaft or Bore) Size | 1/2 in |
| Output Shaft | Solid |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Output Torque @ RPM | 118 in lb @ 1150 rpm, 138 in lb @ 1750 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Worm Position | Universal |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Reduction Type | Single |
| Base Mounting Attachment | No Base |
| Lubrication | None |
| Rated Efficiency | 87% |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Motor HP | 0.3333 hp |
| Use With | 710 |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Center Distance | 1 in |
| Shaft Assembly Code | J |
| Input Power Rating | 0.44 hp, 0.328 kW |
| Input Configuration | C-Face Quilled |
| Fan Cooled | No |
| Box Height | 3 5/8 in |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Output Shaft Projection | Solid Right Output |
| Center Distance Code | 710 |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Motor Frame Size | B556C |
| Keyway Size | 3/16 x 3/32 |
| Media Mapping Style | F |
| Base to Centerline of Output Shaft | 1.31 in |
| Bore Code | B5 |
| Series | 700 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Material | Cast Iron, Standard Paint |
| Weight | 10.1 LB |
| EAN or UPC | 781711598313 |
