Boston Gear
F710-15-B4-G
700 Series 15:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101835119
- 0.33 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Washdown Duty | No |
| Bolt Center | 2 5/8" x 1 11/16" |
| Input Configuration | C-Face Quilled |
| Bore Code | B4 |
| Box Length | 4 1/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Fan Cooled | No |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Center Distance Code | 710 |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Input Motor HP | 0.33 |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Family Name | F |
| Rated Efficiency | 82% |
| Material | Cast Iron, Standard Paint |
| Shaft Assembly Code | G |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Housing Material | Cast Iron |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Output Configuration | Left Output |
| Box Width | 3 11/32 in |
| Output Torque | 146 lb-in |
| Output Speed | 116.7 rpm |
| Worm Position | Universal |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Standard | AGMA Service Class I |
| Motor Frame Size | B442CZ |
| Center Distance | 1 in |
| Max. Input HP @ 100 rpm | 0.023 hp |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Series | 700 |
| Output Bore Shaft Dia. | 0.5 in |
| Output Shaft | Solid |
| Use With | 710 |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.25 hp @ 1800 rpm |
| Style | Right Angle |
| Input Power Rating | 0.33 hp, 0.246 kW |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Motor Application | General Purpose |
| Media Mapping Style | F |
| Output (Shaft or Bore) Size | 1/2 in |
| Base to Centerline of Output Shaft | 1.31 in |
| Output Torque @ RPM | 125 in lb @ 1150 rpm, 146 in lb @ 1750 rpm |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Frame Size | 42CZ |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Frame | 42CZ |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Output Shaft Projection | Solid Left Output |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Box Height | 3 5/8 in |
| Lubrication | None |
| Media Mapping Output | G |
| Base | No |
| Ratio | 15:1 |
| Torque Out @ 1750 rpm | 146 in lb |
| Input (Shaft or Bore) Size | 1/2 in |
| Base Mounting Attachment | No Base |
| Motor HP | 1/4 hp |
| Reduction Type | Single |
| Input HP @ RPM | 0.17 hp @ 1150 rpm, 0.33 hp @ 1750 rpm |
| Torque Out @ 1150 rpm | 125 in lb |
| Weight | 10.1 LB |
| EAN or UPC | 781711518557 |
