Skip to content Skip to navigation menu
700 Series 15:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base

F710-15-B4-H

700 Series 15:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101834485
  • 0.33 Input Motor hp
  • 700 Series
  • 1 in Center Distance
  • Single Reduction
700 Series 15:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.33 Input Motor hp
  • 700 Series
  • 1 in Center Distance
  • Single Reduction

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.

features

  • Large oil reservoir provides efficient heat dissipation and lubrication for longer life
  • Housing is straddle milled top and bottom for precise alignment
  • Internal baffles ensure positive, leak-free venting
  • Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
  • High strength steel output shaft ensures capacity for high torque
  • Pipe plugs allow easy fill, level and drain in any mounting position
  • Super finished oil seal diameters on both input and output shafts extend seal life

caution

  • Must be filled to the proper level with the recommended lubricant for your application before operation
Base to Shaft Center Height w/High Vert. Base Kit 2.94 in
HP @ RPM 0.1666667 hp @ 1200 rpm, 0.25 hp @ 1800 rpm
Ratio 15:1
Style Right Angle
Motor Frame Size B442CZ
Shaft Assembly Code H
Output Torque 146 lb-in
Center Distance Code 710
Max. Thrust Load @ 1150 rpm 200 lb/in
Box Width 3 11/32 in
Max. Thrust Load @ RPM 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm
Thermal Input Horsepower @ 1750 RPM N/A
Worm Position Universal
Output RPM @ 1750 rpm Input 117 rpm
Input (Shaft or Bore) Size 1/2 in
Output Bore Shaft Dia. 0.5 in
Motor HP 1/4 hp
Base No
Base Mounting Attachment No Base
Base to Centerline of Input Shaft 2 5/16 in
Output Shaft Solid
Motor Application General Purpose
Output Shaft Projection Solid Double Projecting Output
Frame Size 42CZ
Output Torque Rating Range [Max] 299 lb-in, 34 Nm
Fan Cooled No
Output Torque @ RPM 125 in lb @ 1150 rpm, 146 in lb @ 1750 rpm
Bore Code B4
Family Name F
Base to Centerline of Output Shaft 1.31 in
Bolt Center Length x Bolt Center Width 2 5/8 in x 1 11/16 in
Keyway Size 1/8 x 1/16
Material Cast Iron, Standard Paint
Center Distance 1 in
Max. Overhung Load @ RPM 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm
Frame 42CZ
Torque Out @ 1150 rpm 125 in lb
Output Torque Rating Range [Min] 100 lb-in, 10 Nm
Use With 710
Input Motor HP 0.33
Media Mapping Output H
Bolt Centers w/ Vertical Base Kits (in) 5.13 x 2.31
Rated Efficiency 82%
Lubrication None
Output (Shaft or Bore) Size 1/2 in
Input HP @ RPM 0.17 hp @ 1150 rpm, 0.33 hp @ 1750 rpm
Series 700
Bolt Centers w/ Std. Base Kit (in) 3 3/4 x 2 7/8
Reduction Type Single
Bolt Center 2 5/8" x 1 11/16"
Input Configuration C-Face Quilled
Standard AGMA Service Class I
Base to Shaft Center Height w/Std. Base Kit 2 3/4 in
Torque Out @ 1750 rpm 146 in lb
Box Length 4 1/4 in
Output Speed 116.7 rpm
Media Mapping Style F
Max. Input HP @ 100 rpm 0.023 hp
Washdown Duty No
Max. Overhung Load @ 1750 rpm 150 lb/in
Output Configuration Left & Right Output
Housing Material Cast Iron
Box Height 3 5/8 in
Input Power Rating 0.33 hp, 0.246 kW
Weight 10.1 LB
EAN or UPC 781711518564
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison