Boston Gear
F710-15-B4-J
700 Series 15:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809371
- 0.33 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Housing Material | Cast Iron |
| Series | 700 |
| Input Power Rating | 0.33 hp, 0.246 kW |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Fan Cooled | No |
| Center Distance | 1 in |
| Base Mounting Attachment | No Base |
| Output Shaft | Solid |
| Base | No |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Input HP @ RPM | 0.17 hp @ 1150 rpm, 0.33 hp @ 1750 rpm |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Reduction Type | Single |
| Bolt Center | 2 5/8" x 1 11/16" |
| Output Speed | 116.7 rpm |
| Motor Frame Size | B442CZ |
| Torque Out @ 1750 rpm | 146 in lb |
| Center Distance Code | 710 |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.25 hp @ 1800 rpm |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Input Motor HP | 0.33 |
| Output Shaft Projection | Solid Right Output |
| Media Mapping Style | F |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Output Configuration | Right Output |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Rated Efficiency | 82% |
| Shaft Assembly Code | J |
| Material | Cast Iron, Standard Paint |
| Bore Code | B4 |
| Input Configuration | C-Face Quilled |
| Base to Centerline of Output Shaft | 1.31 in |
| Output Torque @ RPM | 125 in lb @ 1150 rpm, 146 in lb @ 1750 rpm |
| Box Height | 3 5/8 in |
| Box Width | 3 11/32 in |
| Max. Input HP @ 100 rpm | 0.023 hp |
| Frame | 42CZ |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 1/2 in |
| Frame Size | 42CZ |
| Torque Out @ 1150 rpm | 125 in lb |
| Media Mapping Output | J |
| Washdown Duty | No |
| Keyway Size | 1/8 x 1/16 |
| Use With | 710 |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Worm Position | Universal |
| Motor HP | 1/4 hp |
| Box Length | 4 1/4 in |
| Lubrication | None |
| Input (Shaft or Bore) Size | 1/2 in |
| Standard | AGMA Service Class I |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Ratio | 15:1 |
| Output Torque | 146 lb-in |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Style | Right Angle |
| Family Name | F |
| Output Bore Shaft Dia. | 0.5 in |
| Weight | 10.1 LB |
| EAN or UPC | 781711518571 |
