Boston Gear
F710-15-B5-G
700 Series 15:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101559956
- 0.33 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Base Mounting Attachment | No Base |
| Output (Shaft or Bore) Size | 1/2 in |
| Input Configuration | C-Face Quilled |
| Output Configuration | Left Output |
| Series | 700 |
| Rated Efficiency | 82% |
| Motor HP | 1/4 hp |
| Input (Shaft or Bore) Size | 5/8 in |
| HP @ RPM | 0.1666667 hp @ 1200 rpm, 0.25 hp @ 1800 rpm |
| Box Width | 3 11/32 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Input Motor HP | 0.33 |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Output Bore Shaft Dia. | 0.5 in |
| Lubrication | None |
| Bolt Center | 2 5/8" x 1 11/16" |
| Box Height | 3 5/8 in |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Input HP @ RPM | 0.17 hp @ 1150 rpm, 0.33 hp @ 1750 rpm |
| Housing Material | Cast Iron |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Material | Cast Iron, Standard Paint |
| Box Length | 4 1/4 in |
| Base to Centerline of Output Shaft | 1.31 in |
| Output Shaft | Solid |
| Motor Application | General Purpose |
| Reduction Type | Single |
| Shaft Assembly Code | G |
| Torque Out @ 1750 rpm | 146 in lb |
| Keyway Size | 3/16 x 3/32 |
| Motor Frame Size | B556C |
| Center Distance | 1 in |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Frame Size | 56C |
| Use With | 710 |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Worm Position | Universal |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Base | No |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Washdown Duty | No |
| Output Torque @ RPM | 125 in lb @ 1150 rpm, 146 in lb @ 1750 rpm |
| Output Shaft Projection | Solid Left Output |
| Family Name | F |
| Output Speed | 116.7 rpm |
| Ratio | 15:1 |
| Style | Right Angle |
| Standard | AGMA Service Class I |
| Output Torque | 146 lb-in |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Media Mapping Style | F |
| Frame | 56C |
| Media Mapping Output | G |
| Fan Cooled | No |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Center Distance Code | 710 |
| Max. Input HP @ 100 rpm | 0.023 hp |
| Bore Code | B5 |
| Input Power Rating | 0.33 hp, 0.246 kW |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Torque Out @ 1150 rpm | 125 in lb |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Weight | 10.1 LB |
| EAN or UPC | 781711598320 |
