Skip to content Skip to navigation menu
700 Series 15:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base

F710-15-B5-H

700 Series 15:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101794618
  • 0.33 Input Motor hp
  • 700 Series
  • 1 in Center Distance
  • Single Reduction
700 Series 15:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.33 Input Motor hp
  • 700 Series
  • 1 in Center Distance
  • Single Reduction

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.

features

  • Large oil reservoir provides efficient heat dissipation and lubrication for longer life
  • Housing is straddle milled top and bottom for precise alignment
  • Internal baffles ensure positive, leak-free venting
  • Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
  • High strength steel output shaft ensures capacity for high torque
  • Pipe plugs allow easy fill, level and drain in any mounting position
  • Super finished oil seal diameters on both input and output shafts extend seal life

caution

  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Output Shaft Solid
Input HP @ RPM 0.17 hp @ 1150 rpm, 0.33 hp @ 1750 rpm
Input Motor HP 0.33
Family Name F
Base to Centerline of Output Shaft 1.31 in
Fan Cooled No
Input Power Rating 0.33 hp, 0.246 kW
Motor Application General Purpose
Style Right Angle
Max. Overhung Load @ 1750 rpm 150 lb/in
Bore Code B5
Reduction Type Single
Output Torque 146 lb-in
Output RPM @ Input RPM 117 rpm @ 1750 rpm
Frame 56C
Base Mounting Attachment No Base
Motor Frame Size B556C
Base to Shaft Center Height w/High Vert. Base Kit 2.94 in
Base to Centerline of Input Shaft 2 5/16 in
HP @ RPM 0.1666667 hp @ 1200 rpm, 0.25 hp @ 1800 rpm
Bolt Centers w/ Std. Base Kit (in) 3 3/4 x 2 7/8
Material Cast Iron, Standard Paint
Thermal Input Horsepower @ 1750 RPM N/A
Media Mapping Output H
Motor HP 1/4 hp
Rated Efficiency 82%
Max. Input HP @ 100 rpm 0.023 hp
Housing Material Cast Iron
Output Shaft Projection Solid Double Projecting Output
Washdown Duty No
Max. Overhung Load @ RPM 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm
Max. Thrust Load @ 1150 rpm 200 lb/in
Use With 710
Output Torque @ RPM 125 in lb @ 1150 rpm, 146 in lb @ 1750 rpm
Output Torque Rating Range [Max] 299 lb-in, 34 Nm
Torque Out @ 1150 rpm 125 in lb
Series 700
Frame Size 56C
Base to Shaft Center Height w/Std. Base Kit 2 3/4 in
Center Distance Code 710
Center Distance 1 in
Box Length 4 1/4 in
Output Speed 116.7 rpm
Lubrication None
Bolt Centers w/ Vertical Base Kits (in) 5.13 x 2.31
Max. Thrust Load @ RPM 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm
Keyway Size 3/16 x 3/32
Output RPM @ 1750 rpm Input 117 rpm
Torque Out @ 1750 rpm 146 in lb
Output Torque Rating Range [Min] 100 lb-in, 10 Nm
Ratio 15:1
Base No
Output (Shaft or Bore) Size 1/2 in
Bolt Center Length x Bolt Center Width 2 5/8 in x 1 11/16 in
Box Height 3 5/8 in
Worm Position Universal
Box Width 3 11/32 in
Input (Shaft or Bore) Size 5/8 in
Media Mapping Style F
Shaft Assembly Code H
Standard AGMA Service Class I
Bolt Center 2 5/8" x 1 11/16"
Input Configuration C-Face Quilled
Output Configuration Left & Right Output
Output Bore Shaft Dia. 0.5 in
Weight 10.1 LB
EAN or UPC 781711598337
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison