Boston Gear
F710-20-B5-G
700 Series 20:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101835179
- 0.25 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
| Torque Out @ 1150 rpm | 129 in lb |
| Input Power Rating | 0.27 hp, 0.201 kW |
| Base | No |
| Rated Efficiency | 77% |
| Housing Material | Cast Iron |
| Output Torque | 149 lb-in |
| Center Distance Code | 710 |
| Material | Cast Iron, Standard Paint |
| Fan Cooled | No |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Worm Position | Universal |
| Torque Out @ 1750 rpm | 149 in lb |
| Box Height | 3 5/8 in |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Frame | 56C |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Input Configuration | C-Face Quilled |
| Motor Frame Size | B556C |
| Reduction Type | Single |
| Center Distance | 1 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Base to Centerline of Output Shaft | 1.31 in |
| Shaft Assembly Code | G |
| Max. Input HP @ 100 rpm | 0.017 hp |
| HP @ RPM | 0.125 hp @ 1200 rpm, 0.1666667 hp @ 1800 rpm |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Bolt Center | 2 5/8" x 1 11/16" |
| Output (Shaft or Bore) Size | 1/2 in |
| Bore Code | B5 |
| Box Length | 4 1/4 in |
| Style | Right Angle |
| Lubrication | None |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Motor HP | 1/4 hp |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Family Name | F |
| Ratio | 20:1 |
| Washdown Duty | No |
| Media Mapping Output | G |
| Output Torque @ RPM | 129 in lb @ 1150 rpm, 149 in lb @ 1750 rpm |
| Motor Application | General Purpose |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Output Shaft | Solid |
| Output Bore Shaft Dia. | 0.5 in |
| Output Configuration | Left Output |
| Output Speed | 87.5 rpm |
| Base Mounting Attachment | No Base |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Series | 700 |
| Standard | AGMA Service Class I |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Box Width | 3 11/32 in |
| Use With | 710 |
| Input HP @ RPM | 0.14 hp @ 1150 rpm, 0.27 hp @ 1750 rpm |
| Media Mapping Style | F |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame Size | 56C |
| Output Shaft Projection | Solid Left Output |
| Keyway Size | 3/16 x 3/32 |
| Input Motor HP | 0.25 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Weight | 10.1 LB |
| EAN or UPC | 781711598351 |
