Boston Gear
F710-30-B4-G
700 Series 30:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101833969
- 0.17 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Media Mapping Style | F |
| Motor Frame Size | B442CZ |
| Motor Application | General Purpose |
| Torque Out @ 1750 rpm | 150 in lb |
| Base | No |
| Reduction Type | Single |
| Box Length | 4 1/4 in |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Washdown Duty | No |
| Input Motor HP | 0.17 |
| Style | Right Angle |
| Output Bore Shaft Dia. | 0.5 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bolt Center | 2 5/8" x 1 11/16" |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Family Name | F |
| Base Mounting Attachment | No Base |
| Worm Position | Universal |
| HP @ RPM | 0.08333333 hp @ 1200 rpm, 0.125 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 1/2 in |
| Max. Input HP @ 100 rpm | 0.013 hp |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Output Shaft Projection | Solid Left Output |
| Output Configuration | Left Output |
| Housing Material | Cast Iron |
| Box Height | 3 5/8 in |
| Input (Shaft or Bore) Size | 1/2 in |
| Ratio | 30:1 |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Center Distance | 1 in |
| Base to Centerline of Output Shaft | 1.31 in |
| Output Torque @ RPM | 133 in lb @ 1150 rpm, 150 in lb @ 1750 rpm |
| Media Mapping Output | G |
| Center Distance Code | 710 |
| Torque Out @ 1150 rpm | 133 in lb |
| Use With | 710 |
| Fan Cooled | No |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Bore Code | B4 |
| Output Torque | 150 lb-in |
| Material | Cast Iron, Standard Paint |
| Box Width | 3 11/32 in |
| Frame Size | 42CZ |
| Lubrication | None |
| Input HP @ RPM | 0.1 hp @ 1150 rpm, 0.2 hp @ 1750 rpm |
| Standard | AGMA Service Class I |
| Shaft Assembly Code | G |
| Motor HP | 0.1667 hp |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Input Configuration | C-Face Quilled |
| Frame | 42CZ |
| Series | 700 |
| Rated Efficiency | 69% |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Output Shaft | Solid |
| Input Power Rating | 0.2 hp, 0.149 kW |
| Output Speed | 58.3 rpm |
| Weight | 10.1 LB |
| EAN or UPC | 781711518618 |
