Boston Gear
F710-30-B4-H
700 Series 30:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101808428
- 0.17 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Motor HP | 0.1667 hp |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Center Distance Code | 710 |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Output Shaft Projection | Solid Double Projecting Output |
| Box Width | 3 11/32 in |
| Reduction Type | Single |
| Ratio | 30:1 |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Standard | AGMA Service Class I |
| Family Name | F |
| Worm Position | Universal |
| Base | No |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Lubrication | None |
| Torque Out @ 1150 rpm | 133 in lb |
| Keyway Size | 1/8 x 1/16 |
| Input (Shaft or Bore) Size | 1/2 in |
| Media Mapping Style | F |
| Frame | 42CZ |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Use With | 710 |
| HP @ RPM | 0.08333333 hp @ 1200 rpm, 0.125 hp @ 1800 rpm |
| Box Height | 3 5/8 in |
| Frame Size | 42CZ |
| Box Length | 4 1/4 in |
| Base to Centerline of Output Shaft | 1.31 in |
| Output Speed | 58.3 rpm |
| Output Torque @ RPM | 133 in lb @ 1150 rpm, 150 in lb @ 1750 rpm |
| Output Torque | 150 lb-in |
| Washdown Duty | No |
| Input Motor HP | 0.17 |
| Input Power Rating | 0.2 hp, 0.149 kW |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Motor Frame Size | B442CZ |
| Fan Cooled | No |
| Input HP @ RPM | 0.1 hp @ 1150 rpm, 0.2 hp @ 1750 rpm |
| Series | 700 |
| Rated Efficiency | 69% |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Media Mapping Output | H |
| Output Bore Shaft Dia. | 0.5 in |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Bolt Center | 2 5/8" x 1 11/16" |
| Base Mounting Attachment | No Base |
| Housing Material | Cast Iron |
| Output (Shaft or Bore) Size | 1/2 in |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Style | Right Angle |
| Max. Input HP @ 100 rpm | 0.013 hp |
| Center Distance | 1 in |
| Output Configuration | Left & Right Output |
| Output Shaft | Solid |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Bore Code | B4 |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Material | Cast Iron, Standard Paint |
| Motor Application | General Purpose |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Shaft Assembly Code | H |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Torque Out @ 1750 rpm | 150 in lb |
| Weight | 10.1 LB |
| EAN or UPC | 781711518625 |
