Boston Gear
F710-30-B4-J
700 Series 30:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101837666
- 0.17 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Torque Out @ 1150 rpm | 133 in lb |
| Base to Centerline of Output Shaft | 1.31 in |
| Material | Cast Iron, Standard Paint |
| Output Torque @ RPM | 133 in lb @ 1150 rpm, 150 in lb @ 1750 rpm |
| HP @ RPM | 0.08333333 hp @ 1200 rpm, 0.125 hp @ 1800 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Washdown Duty | No |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Motor Frame Size | B442CZ |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Motor Application | General Purpose |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Input Motor HP | 0.17 |
| Input (Shaft or Bore) Size | 1/2 in |
| Base Mounting Attachment | No Base |
| Fan Cooled | No |
| Output Configuration | Right Output |
| Standard | AGMA Service Class I |
| Lubrication | None |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Worm Position | Universal |
| Output Bore Shaft Dia. | 0.5 in |
| Base | No |
| Output Shaft Projection | Solid Right Output |
| Reduction Type | Single |
| Motor HP | 0.1667 hp |
| Frame Size | 42CZ |
| Max. Input HP @ 100 rpm | 0.013 hp |
| Input HP @ RPM | 0.1 hp @ 1150 rpm, 0.2 hp @ 1750 rpm |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Output (Shaft or Bore) Size | 1/2 in |
| Box Length | 4 1/4 in |
| Media Mapping Output | J |
| Output Speed | 58.3 rpm |
| Shaft Assembly Code | J |
| Center Distance | 1 in |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Output Torque | 150 lb-in |
| Bore Code | B4 |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Media Mapping Style | F |
| Frame | 42CZ |
| Rated Efficiency | 69% |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Housing Material | Cast Iron |
| Input Power Rating | 0.2 hp, 0.149 kW |
| Torque Out @ 1750 rpm | 150 in lb |
| Box Height | 3 5/8 in |
| Series | 700 |
| Style | Right Angle |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Keyway Size | 1/8 x 1/16 |
| Input Configuration | C-Face Quilled |
| Box Width | 3 11/32 in |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Bolt Center | 2 5/8" x 1 11/16" |
| Use With | 710 |
| Output Shaft | Solid |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Center Distance Code | 710 |
| Ratio | 30:1 |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Family Name | F |
| Weight | 10.1 LB |
| EAN or UPC | 781711518632 |
