Boston Gear
F710-30-B5-G
700 Series 30:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101837414
- 0.17 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Lubrication | None |
| HP @ RPM | 0.08333333 hp @ 1200 rpm, 0.125 hp @ 1800 rpm |
| Series | 700 |
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Worm Position | Universal |
| Output Configuration | Left Output |
| Frame Size | 56C |
| Ratio | 30:1 |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Base | No |
| Input Power Rating | 0.2 hp, 0.149 kW |
| Style | Right Angle |
| Box Length | 4 1/4 in |
| Output Torque @ RPM | 133 in lb @ 1150 rpm, 150 in lb @ 1750 rpm |
| Bolt Center | 2 5/8" x 1 11/16" |
| Torque Out @ 1150 rpm | 133 in lb |
| Material | Cast Iron, Standard Paint |
| Box Width | 3 11/32 in |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Input HP @ RPM | 0.1 hp @ 1150 rpm, 0.2 hp @ 1750 rpm |
| Standard | AGMA Service Class I |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output (Shaft or Bore) Size | 1/2 in |
| Frame | 56C |
| Output Speed | 58.3 rpm |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Media Mapping Style | F |
| Family Name | F |
| Bore Code | B5 |
| Washdown Duty | No |
| Media Mapping Output | G |
| Rated Efficiency | 69% |
| Fan Cooled | No |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Output Torque | 150 lb-in |
| Input Configuration | C-Face Quilled |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Motor Application | General Purpose |
| Use With | 710 |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Center Distance Code | 710 |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Center Distance | 1 in |
| Base Mounting Attachment | No Base |
| Output Shaft | Solid |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Housing Material | Cast Iron |
| Output Bore Shaft Dia. | 0.5 in |
| Motor Frame Size | B556C |
| Torque Out @ 1750 rpm | 150 in lb |
| Motor HP | 0.1667 hp |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Base to Centerline of Output Shaft | 1.31 in |
| Output Shaft Projection | Solid Left Output |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Reduction Type | Single |
| Max. Input HP @ 100 rpm | 0.013 hp |
| Input Motor HP | 0.17 |
| Keyway Size | 3/16 x 3/32 |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Box Height | 3 5/8 in |
| Shaft Assembly Code | G |
| Weight | 10.1 LB |
| EAN or UPC | 781711598399 |
