Boston Gear
F710-30-B5-H
700 Series 30:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101794936
- 0.17 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Style | Right Angle |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Output Torque | 150 lb-in |
| Media Mapping Output | H |
| Output (Shaft or Bore) Size | 1/2 in |
| Washdown Duty | No |
| Input HP @ RPM | 0.1 hp @ 1150 rpm, 0.2 hp @ 1750 rpm |
| Box Length | 4 1/4 in |
| Input Motor HP | 0.17 |
| Output Shaft Projection | Solid Double Projecting Output |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Box Height | 3 5/8 in |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Motor Frame Size | B556C |
| Fan Cooled | No |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Series | 700 |
| Max. Input HP @ 100 rpm | 0.013 hp |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Box Width | 3 11/32 in |
| Lubrication | None |
| Input Power Rating | 0.2 hp, 0.149 kW |
| Motor HP | 0.1667 hp |
| Media Mapping Style | F |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Output Torque @ RPM | 133 in lb @ 1150 rpm, 150 in lb @ 1750 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Output Configuration | Left & Right Output |
| Use With | 710 |
| Ratio | 30:1 |
| Input Configuration | C-Face Quilled |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Motor Application | General Purpose |
| Shaft Assembly Code | H |
| Torque Out @ 1150 rpm | 133 in lb |
| Material | Cast Iron, Standard Paint |
| Base to Centerline of Output Shaft | 1.31 in |
| Output Shaft | Solid |
| Reduction Type | Single |
| Output Bore Shaft Dia. | 0.5 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Center | 2 5/8" x 1 11/16" |
| Keyway Size | 3/16 x 3/32 |
| HP @ RPM | 0.08333333 hp @ 1200 rpm, 0.125 hp @ 1800 rpm |
| Family Name | F |
| Frame | 56C |
| Housing Material | Cast Iron |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Worm Position | Universal |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Standard | AGMA Service Class I |
| Bore Code | B5 |
| Rated Efficiency | 69% |
| Center Distance Code | 710 |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Center Distance | 1 in |
| Base Mounting Attachment | No Base |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Output Speed | 58.3 rpm |
| Torque Out @ 1750 rpm | 150 in lb |
| Frame Size | 56C |
| Base | No |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Weight | 10.1 LB |
| EAN or UPC | 781711598405 |
