Boston Gear
F710-30-B5-J
700 Series 30:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101800849
- 0.17 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Buna-N is not recommended for use with CIP Sanitizing Agent OXONIA – use EPDM or silicone
| Frame | 56C |
| Output Shaft Projection | Solid Right Output |
| Lubrication | None |
| Box Height | 3 5/8 in |
| Ratio | 30:1 |
| Motor Application | General Purpose |
| Center Distance | 1 in |
| Input Configuration | C-Face Quilled |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Max. Input HP @ 100 rpm | 0.013 hp |
| Rated Efficiency | 69% |
| Output Torque @ RPM | 133 in lb @ 1150 rpm, 150 in lb @ 1750 rpm |
| Bore Code | B5 |
| Box Length | 4 1/4 in |
| Housing Material | Cast Iron |
| Torque Out @ 1750 rpm | 150 in lb |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Media Mapping Style | F |
| Input HP @ RPM | 0.1 hp @ 1150 rpm, 0.2 hp @ 1750 rpm |
| Fan Cooled | No |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Bolt Center | 2 5/8" x 1 11/16" |
| Reduction Type | Single |
| Output Configuration | Right Output |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Base | No |
| Material | Cast Iron, Standard Paint |
| Output Speed | 58.3 rpm |
| Standard | AGMA Service Class I |
| Input Power Rating | 0.2 hp, 0.149 kW |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Style | Right Angle |
| Motor Frame Size | B556C |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Center Distance Code | 710 |
| Motor HP | 0.17 hp |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Width | 3 11/32 in |
| Use With | 710 |
| Output Torque | 150 lb-in |
| Output Bore Shaft Dia. | 0.5 in |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Worm Position | Universal |
| Washdown Duty | No |
| Series | 700 |
| Torque Out @ 1150 rpm | 133 in lb |
| Frame Size | 56C |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Input Motor HP | 0.17 |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| HP @ RPM | 0.08333333 hp @ 1200 rpm, 0.125 hp @ 1800 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Output Shaft | Solid |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Output (Shaft or Bore) Size | 1/2 in |
| Shaft Assembly Code | J |
| Family Name | F |
| Base to Centerline of Output Shaft | 1.31 in |
| Base Mounting Attachment | No Base |
| Keyway Size | 3/16 x 3/32 |
| Media Mapping Output | J |
| Weight | 10.1 LB |
| EAN or UPC | 781711598412 |
