Boston Gear
F710-40-B4-G
700 Series 40:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101809373
- 0.17 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Frame Size | 42CZ |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Output Configuration | Left Output |
| Box Height | 3 5/8 in |
| Washdown Duty | No |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Worm Position | Universal |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Max. Input HP @ 100 rpm | 0.011 hp |
| Torque Out @ 1150 rpm | 129 in lb |
| Torque Out @ 1750 rpm | 151 in lb |
| Input HP @ RPM | 0.081 hp @ 1150 rpm, 0.17 hp @ 1750 rpm |
| Output Speed | 43.8 rpm |
| Input Configuration | C-Face Quilled |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Input Power Rating | 0.17 hp, 0.127 kW |
| Box Length | 4 1/4 in |
| Fan Cooled | No |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Family Name | F |
| Rated Efficiency | 62% |
| Media Mapping Style | F |
| Output Shaft | Solid |
| Input (Shaft or Bore) Size | 1/2 in |
| Media Mapping Output | G |
| Output Torque @ RPM | 129 in lb @ 1150 rpm, 151 in lb @ 1750 rpm |
| Center Distance Code | 710 |
| HP @ RPM | 0.08333333 hp @ 1200 rpm, 0.08333333 hp @ 1800 rpm |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Use With | 710 |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Shaft Assembly Code | G |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Housing Material | Cast Iron |
| Motor Frame Size | B442CZ |
| Output Torque | 151 lb-in |
| Series | 700 |
| Ratio | 40:1 |
| Center Distance | 1 in |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Motor HP | 0.1667 hp |
| Motor Application | General Purpose |
| Output Shaft Projection | Solid Left Output |
| Bolt Center | 2 5/8" x 1 11/16" |
| Box Width | 3 11/32 in |
| Material | Cast Iron, Standard Paint |
| Lubrication | None |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Base | No |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Frame | 42CZ |
| Style | Right Angle |
| Input Motor HP | 0.17 |
| Bore Code | B4 |
| Reduction Type | Single |
| Base to Centerline of Output Shaft | 1.31 in |
| Output (Shaft or Bore) Size | 1/2 in |
| Base Mounting Attachment | No Base |
| Standard | AGMA Service Class I |
| Output Bore Shaft Dia. | 0.5 in |
| Weight | 10.1 LB |
| EAN or UPC | 781711518649 |
