Boston Gear
F710-40-B4-H
700 Series 40:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101805897
- 0.17 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Family Name | F |
| Input HP @ RPM | 0.081 hp @ 1150 rpm, 0.17 hp @ 1750 rpm |
| Motor HP | 0.1667 hp |
| Input Configuration | C-Face Quilled |
| Fan Cooled | No |
| Worm Position | Universal |
| Input Motor HP | 0.17 |
| Box Length | 4 1/4 in |
| Shaft Assembly Code | H |
| Frame Size | 42CZ |
| Motor Application | General Purpose |
| Box Height | 3 5/8 in |
| Standard | AGMA Service Class I |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Input (Shaft or Bore) Size | 1/2 in |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Media Mapping Style | F |
| Input Power Rating | 0.17 hp, 0.127 kW |
| Output Torque @ RPM | 129 in lb @ 1150 rpm, 151 in lb @ 1750 rpm |
| Keyway Size | 1/8 x 1/16 |
| Frame | 42CZ |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Bore Code | B4 |
| Output Speed | 43.8 rpm |
| Housing Material | Cast Iron |
| Style | Right Angle |
| Output (Shaft or Bore) Size | 1/2 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Output Bore Shaft Dia. | 0.5 in |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Output Shaft Projection | Solid Double Projecting Output |
| Torque Out @ 1150 rpm | 129 in lb |
| Lubrication | None |
| Washdown Duty | No |
| Media Mapping Output | H |
| Series | 700 |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Output Shaft | Solid |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Max. Input HP @ 100 rpm | 0.011 hp |
| Bolt Center | 2 5/8" x 1 11/16" |
| Base Mounting Attachment | No Base |
| Center Distance Code | 710 |
| Base to Centerline of Output Shaft | 1.31 in |
| Material | Cast Iron, Standard Paint |
| Torque Out @ 1750 rpm | 151 in lb |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Reduction Type | Single |
| Rated Efficiency | 62% |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Output Configuration | Left & Right Output |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Ratio | 40:1 |
| Motor Frame Size | B442CZ |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Center Distance | 1 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Base | No |
| Box Width | 3 11/32 in |
| HP @ RPM | 0.08333333 hp @ 1200 rpm, 0.08333333 hp @ 1800 rpm |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Output Torque | 151 lb-in |
| Use With | 710 |
| Weight | 10.1 LB |
| EAN or UPC | 781711518656 |
