Boston Gear
F710-40-B4-J
700 Series 40:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101833970
- 0.17 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Media Mapping Style | F |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Output Torque @ RPM | 129 in lb @ 1150 rpm, 151 in lb @ 1750 rpm |
| Washdown Duty | No |
| Input Motor HP | 0.17 |
| Bolt Center | 2 5/8" x 1 11/16" |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Output Speed | 43.8 rpm |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Output Shaft Projection | Solid Right Output |
| Input Configuration | C-Face Quilled |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Center Distance Code | 710 |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Worm Position | Universal |
| Output (Shaft or Bore) Size | 1/2 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Box Length | 4 1/4 in |
| Max. Input HP @ 100 rpm | 0.011 hp |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Box Width | 3 11/32 in |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Center Distance | 1 in |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Use With | 710 |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Family Name | F |
| Base Mounting Attachment | No Base |
| Motor HP | 0.1667 hp |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Reduction Type | Single |
| Input HP @ RPM | 0.081 hp @ 1150 rpm, 0.17 hp @ 1750 rpm |
| Motor Application | General Purpose |
| Torque Out @ 1750 rpm | 151 in lb |
| Style | Right Angle |
| Ratio | 40:1 |
| Frame | 42CZ |
| Shaft Assembly Code | J |
| Standard | AGMA Service Class I |
| Rated Efficiency | 62% |
| Bore Code | B4 |
| Lubrication | None |
| Output Bore Shaft Dia. | 0.5 in |
| HP @ RPM | 0.08333333 hp @ 1200 rpm, 0.08333333 hp @ 1800 rpm |
| Output Torque | 151 lb-in |
| Frame Size | 42CZ |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Box Height | 3 5/8 in |
| Media Mapping Output | J |
| Keyway Size | 1/8 x 1/16 |
| Output Configuration | Right Output |
| Series | 700 |
| Output Shaft | Solid |
| Motor Frame Size | B442CZ |
| Fan Cooled | No |
| Material | Cast Iron, Standard Paint |
| Housing Material | Cast Iron |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Base to Centerline of Output Shaft | 1.31 in |
| Input Power Rating | 0.17 hp, 0.127 kW |
| Base | No |
| Input (Shaft or Bore) Size | 1/2 in |
| Torque Out @ 1150 rpm | 129 in lb |
| Weight | 10.1 LB |
| EAN or UPC | 781711518663 |
