Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Reduction Type
Single
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Style
Right Angle
Input Power Rating
0.17 hp, 0.127 kW
Output Bore Shaft Dia.
0.5 in
Media Mapping Output
G
Standard
AGMA Service Class I
Center Distance
1 in
Media Mapping Style
F
Output Shaft Projection
Solid Left Output
Center Distance Code
710
Fan Cooled
No
Series
700
Output Speed
43.8 rpm
Ratio
40:1
Input Motor HP
0.17
Motor Frame Size
B556C
Rated Efficiency
62%
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Output Torque
151 lb-in
Base Mounting Attachment
No Base
Weight
10.1 LB
EAN or UPC
781711598429
We're here for you
with Service Centers across the country - We have your back