Boston Gear
F710-40-B5-H
700 Series 40:1 Ratio H Assembly Single Reduction Worm Gear Reducer Without Base
Item #101796319
- 0.17 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Input (Shaft or Bore) Size | 5/8 in |
| Base Mounting Attachment | No Base |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Style | Right Angle |
| Input Motor HP | 0.17 |
| Family Name | F |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Box Length | 4 1/4 in |
| Torque Out @ 1750 rpm | 151 in lb |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Lubrication | None |
| Output Torque @ RPM | 129 in lb @ 1150 rpm, 151 in lb @ 1750 rpm |
| Reduction Type | Single |
| Frame Size | 56C |
| Use With | 710 |
| Material | Cast Iron, Standard Paint |
| Rated Efficiency | 62% |
| Standard | AGMA Service Class I |
| Input HP @ RPM | 0.081 hp @ 1150 rpm, 0.17 hp @ 1750 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Input Power Rating | 0.17 hp, 0.127 kW |
| Shaft Assembly Code | H |
| Bore Code | B5 |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Worm Position | Universal |
| Box Width | 3 11/32 in |
| Frame | 56C |
| Media Mapping Style | F |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Housing Material | Cast Iron |
| Output (Shaft or Bore) Size | 1/2 in |
| Base to Centerline of Output Shaft | 1.31 in |
| Media Mapping Output | H |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| HP @ RPM | 0.08333333 hp @ 1200 rpm, 0.08333333 hp @ 1800 rpm |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Output Bore Shaft Dia. | 0.5 in |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Center Distance | 1 in |
| Output Speed | 43.8 rpm |
| Motor Application | General Purpose |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Box Height | 3 5/8 in |
| Keyway Size | 3/16 x 3/32 |
| Output Shaft Projection | Solid Double Projecting Output |
| Ratio | 40:1 |
| Center Distance Code | 710 |
| Output Shaft | Solid |
| Max. Input HP @ 100 rpm | 0.011 hp |
| Torque Out @ 1150 rpm | 129 in lb |
| Series | 700 |
| Output Torque | 151 lb-in |
| Motor Frame Size | B556C |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Fan Cooled | No |
| Washdown Duty | No |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Base | No |
| Input Configuration | C-Face Quilled |
| Bolt Center | 2 5/8" x 1 11/16" |
| Output Configuration | Left & Right Output |
| Motor HP | 0.1667 hp |
| Weight | 10.1 LB |
| EAN or UPC | 781711598436 |
