Boston Gear
F710-40-B5-J
700 Series 40:1 Ratio J Assembly Single Reduction Worm Gear Reducer Without Base
Item #101795347
- 0.17 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Metal bowl guards are recommended for all applications
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Media Mapping Output | J |
| Worm Position | Universal |
| Base | No |
| Rated Efficiency | 62% |
| Bore Code | B5 |
| Ratio | 40:1 |
| Box Width | 3 11/32 in |
| Material | Cast Iron, Standard Paint |
| Frame Size | 56C |
| Output Shaft Projection | Solid Right Output |
| Motor Frame Size | B556C |
| Family Name | F |
| Motor Application | General Purpose |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Base to Centerline of Output Shaft | 1.31 in |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Input Power Rating | 0.17 hp, 0.127 kW |
| Series | 700 |
| Output Torque | 151 lb-in |
| Box Height | 3 5/8 in |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Input HP @ RPM | 0.081 hp @ 1150 rpm, 0.17 hp @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Center Distance | 1 in |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Output Bore Shaft Dia. | 0.5 in |
| Max. Input HP @ 100 rpm | 0.011 hp |
| Media Mapping Style | F |
| Center Distance Code | 710 |
| Bolt Center | 2 5/8" x 1 11/16" |
| Style | Right Angle |
| Lubrication | None |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Output (Shaft or Bore) Size | 1/2 in |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Output Shaft | Solid |
| Fan Cooled | No |
| Use With | 710 |
| Washdown Duty | No |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Shaft Assembly Code | J |
| Torque Out @ 1750 rpm | 151 in lb |
| Output Configuration | Right Output |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Frame | 56C |
| Housing Material | Cast Iron |
| Standard | AGMA Service Class I |
| Reduction Type | Single |
| Base Mounting Attachment | No Base |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Motor HP | 0.1667 hp |
| Output Speed | 43.8 rpm |
| Torque Out @ 1150 rpm | 129 in lb |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Motor HP | 0.17 |
| Box Length | 4 1/4 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Output Torque @ RPM | 129 in lb @ 1150 rpm, 151 in lb @ 1750 rpm |
| HP @ RPM | 0.08333333 hp @ 1200 rpm, 0.08333333 hp @ 1800 rpm |
| Keyway Size | 3/16 x 3/32 |
| Weight | 10.1 LB |
| EAN or UPC | 781711598443 |
