Boston Gear
F710-5-B4-G
700 Series 5:1 Ratio G Assembly Single Reduction Worm Gear Reducer Without Base
Item #101835989
- 0.5 Input Motor hp
- 700 Series
- 1 in Center Distance
- Single Reduction
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Series | 700 |
| Max. Overhung Load @ 1750 rpm | 150 lb/in |
| Base to Centerline of Output Shaft | 1.31 in |
| Family Name | F |
| Center Distance | 1 in |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Input Power Rating | 0.69 hp, 0.515 kW |
| Bore Code | B4 |
| Max. Thrust Load @ RPM | 200 lb/in @ 1150 rpm, 200 lb/in @ 1750 rpm |
| Box Length | 4 1/4 in |
| Motor Frame Size | B442CZ |
| Output Shaft | Solid |
| Rated Efficiency | 91% |
| Output Torque @ RPM | 98 in lb @ 1150 rpm, 113 in lb @ 1750 rpm |
| Housing Material | Cast Iron |
| Base to Shaft Center Height w/High Vert. Base Kit | 2.94 in |
| Box Width | 3 11/32 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Reduction Type | Single |
| Media Mapping Output | G |
| Fan Cooled | No |
| Bolt Center | 2 5/8" x 1 11/16" |
| Output Torque Rating Range [Min] | 100 lb-in, 10 Nm |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Max. Overhung Load @ RPM | 150 lb/in @ 1150 rpm, 150 lb/in @ 1750 rpm |
| Material | Cast Iron, Standard Paint |
| Frame Size | 42CZ |
| Output Shaft Projection | Solid Left Output |
| Bolt Centers w/ Vertical Base Kits (in) | 5.13 x 2.31 |
| Base | No |
| Output Bore Shaft Dia. | 0.5 in |
| Output Configuration | Left Output |
| Output (Shaft or Bore) Size | 1/2 in |
| Ratio | 5:1 |
| Max. Input HP @ 100 rpm | 0.044 hp |
| Input Configuration | C-Face Quilled |
| Input (Shaft or Bore) Size | 1/2 in |
| Style | Right Angle |
| Shaft Assembly Code | G |
| Input HP @ RPM | 0.4 hp @ 1150 rpm, 0.69 hp @ 1750 rpm |
| Frame | 42CZ |
| Bolt Center Length x Bolt Center Width | 2 5/8 in x 1 11/16 in |
| Base to Centerline of Input Shaft | 2 5/16 in |
| Output Torque | 113 lb-in |
| Torque Out @ 1750 rpm | 113 in lb |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Max. Thrust Load @ 1150 rpm | 200 lb/in |
| Output Torque Rating Range [Max] | 299 lb-in, 34 Nm |
| Motor Application | General Purpose |
| Lubrication | None |
| Box Height | 3 5/8 in |
| Use With | 710 |
| Input Motor HP | 0.50 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Center Distance Code | 710 |
| Media Mapping Style | F |
| Torque Out @ 1150 rpm | 98 in lb |
| Worm Position | Universal |
| Base Mounting Attachment | No Base |
| Output Speed | 350 rpm |
| Standard | AGMA Service Class II |
| Motor HP | 0.3333 hp |
| Bolt Centers w/ Std. Base Kit (in) | 3 3/4 x 2 7/8 |
| Washdown Duty | No |
| Weight | 10.1 LB |
| EAN or UPC | 781711518496 |
